Shop HOSS BOOT CO

Hiker Boot, Black, Men's, 10, 6E, PR

  • Mfr # 50165 10 6E
  • Zoro # G224176120

product price: 
$
247.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Construction
Cemented
Width
6E
Color
Black
Heel Definition
Flat Heel
Puncture-Resistant Sole
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
50165 10 6E
Zoro #
G224176120
UPC #
843671160143
Country of Origin
China
Construction
Cemented
Color
Black
Heel Definition
Flat Heel
Puncture-Resistant Sole
No
Closure
Lace Up with Dual-Purpose Hook
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Gender
Men's
Waterproof
Yes
Slip-Resistance Value - SATRA Heel - Wet
0.81
Chemical-Resisting Sole
No
Slip-Resistance Value - SATRA Heel - Dry
0.95
Toe Cap Material
Carbon Fiber
Metal Chip-Resisting Sole
Yes
Footwear Style
Hiker Boot
Insole Material
Non-Woven Fabric, Polyurethane
Manufacturer-Suggested Sole Slip Rating
Better
Insulated
No
Item
Hiker Boot
Insole Technology
Dual Density, Fast Rebound, Removable Insole
Slip-Resistance Value - SATRA Forefoot - Dry
0.97
Style Number
50165
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.43
Shank Material
Fiberglass
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - SATRA Forefoot - Wet
0.81
Outsole Material
Rubber
Oil-Resisting Sole
Yes
Upper Material
Fabric
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material
EVA
Wire Color
Black

Dimensions

Width
6E
Overall Height
6 in
Size
10

Description

Hiker Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width 6E, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10, Static Dissipative No, Style Number 50165, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.