Shop All Cold Weather Gloves
Caiman
Hi-Vis Cold Protection Gloves, Heatrac Lining, L
Mfr # 2991-5
Zoro # G7369315
product price: $22.65
/pr
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Construction Reinforced
- Back Material Polyester
- Cuff Safety Cuff and Knit Wrist
- Temp. Range 10 Degrees to 30 Degrees F
- Palm Material Synthetic Leather
Product Information
- Brand Caiman
- MFR # 2991-5
- Zoro # G7369315
- UPC # 710927299158
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Length | 12 in |
Size | L |
Details
Description
Mechanics Gloves, Palm Material Synthetic Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB Lens, Inner, Nova 3, PK10 (NV3-722)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/White, 2XL, PR (19L449)
- LYLE Authorized Notice, Plastic, 14"x10", Header Background Color: Blue (LCU5-0043-NP_14X10)
- AVENGER SAFETY FOOTWEAR Size 8 Men's 6 in Work Boot Composite Work Boot, Brown (A7244 SZ: 8M)
- CAIMAN Hi-Vis Cold Protection Gloves, Heatrac Lining, XL (2991-6)
- CAIMAN Hi-Vis Cold Protection Gloves, Heatrac Lining, 2XL (2991-7)
- CAIMAN Hi-Vis Cold Protection Gloves, Heatrac Lining, XL (1353-6)
- CAIMAN Cold Protection Gloves, Heatrac Lining, 2XL (2390-7)
- CAIMAN Cold Protection Gloves, Heatrac Lining, M (2390-4)
- CAIMAN Cold Protection Gloves, Heatrac Lining, L (1354-5)
- HEXARMOR Work Gloves, Winter Liner, Size XL, PR (9859-XL (10))
- Caiman Gloves & Hand Protection