Hi-Vis Mechanics Gloves, Goat Grain Leather Palm, L, Yellow/White

  • Mfr # 2980-5

  • Zoro # G4508357


product price: $23.85
/pr

Key Features

Color
Yellow/White
Palm Material
Goat Grain Leather
Application
Utility, Material Handling, Construction, General Work
Palm Construction
Internal Padding
Knuckle Padding Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2980-5
Zoro #
G4508357
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L

Details

Item
Hi-Vis Mechanics Gloves
Color
Yellow/White
Palm Material
Goat Grain Leather
Application
Utility, Material Handling, Construction, General Work
Palm Construction
Internal Padding
Knuckle Padding Material
Neoprene
Finger Style
Full
Cuff
Neoprene
Closure Type
hook-and-loop
Back Material
Mesh/Neoprene
Minimum Temperature
Not Rated
Sold As
Pair
Glove Palm Material
Goatskin
Knuckle Protection Material
Neoprene

Description

Mechanics Gloves, Palm Material Goatskin, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.