Caiman

Hi-Vis Mechanics Gloves, XL, Yellow/White, Mesh/Neoprene


product price: $17.79
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Yellow/White
  • Palm Material Goat Grain Leather
  • Application Utility, Material Handling, Construction, General Work
  • Palm Construction Internal Padding
  • Back Material Mesh/Neoprene
See all product information

Product Information

Dimensions

Glove Size XL

Details

Item Hi-Vis Mechanics Gloves
Color Yellow/White
Palm Material Goat Grain Leather
Application Utility, Material Handling, Construction, General Work
Palm Construction Internal Padding
Back Material Mesh/Neoprene
Closure Type hook-and-loop
Cuff Neoprene
Finger Style Full
Minimum Temperature Not Rated
Sold As Pair
Glove Palm Material Goatskin
Knuckle Protection Material Neoprene

Description

Mechanics Gloves, Palm Material Goatskin, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.