Shop All Welding Gloves
Caiman
MIG/Stick Welding Gloves, Cowhide Palm, L, PR
Mfr # 1524
Zoro # G2148397
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lining Material Wool
- Glove Length 14 in
- Stitching Material Kevlar(R)
- Glove Cut Gunn - Full Back
- Design Form Fitting Kontour(TM) Pattern
Product Information
- Brand Caiman
- MFR # 1524
- Zoro # G2148397
- UPC # 710927152453
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Length | 14 in |
Glove Size | L |
Cuff Length | 4 in |
Details
Description
Welding Gloves, Welding Glove Application MIG, Stick, Leather Palm Material Cowhide, Glove Back Material Aluminized Rayon, Glove Length 14 in, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Color Family Blue, Cuff 5-1/2 in Gauntlet, Glove Size L, Hand Left and Right, Color Blue, Cuff Material Cowhide, Design Form Fitting Kontour(TM) Pattern, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VGUARD A18A1, Exam Glove, 3.5 mil Palm Thickness, Nitrile, Powder-Free, Large, 1000 PK (A18A13)
- BDG 15G Nylon Liner Nitrile Palm Dipped, Size L (9) (99-1-9870-9)
- DUPONT Collared Disposable Coverall, 25 PK, Blue, SMS, Zipper (PB125SBU5X002500)
- AVENGER SAFETY FOOTWEAR Size 8 RIPSAW WELLINGTON AT, MENS PR (A7830-8M)
- CAIMAN MIG/Stick Welding Gloves, Elkskin Palm, L, PR (1852-5)
- CAIMAN Welding Gloves, PR (1816-4)
- CAIMAN MIG/Stick Welding Gloves, Elkskin Palm, L, PR (1485-5)
- CAIMAN Welding Gloves, Stick, M/8, PR (1810-4)
- CAIMAN Welding Gloves, MIG, TIG, XL/10, PR (1871-6)
- CAIMAN TIG Welding Gloves, Cowhide Palm, L, PR (1828-5)
- STEINER TIG Welding Gloves, Kidskin Palm, L, PR (0266-L)
- Caiman Welding Gloves