Shop CAIMAN
See all product information
Create Account
Superior Split Cowhide MIG/Stick Welder's Glove with FR Cotton Cuff
- Mfr # 25191
- Zoro # G724201100
product price:Â
$
17.99
/pr
Sold in multiples of 6Â prs for
$107.94
Key Features
Glove Size
L
Color
Gray
Palm Material
Fleece
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25191
- Zoro #
- G724201100
- UPC #
- -
- Country of Origin
- China
- Color
- Gray
- Palm Material
- Fleece
Dimensions
- Glove Size
- L
Description
Genuine leather combined with an FR (flame resistant) cotton duck cuff, Reinforced palm and thumb strap for added durability, Sock-lined with polyester fleece for thermal protection, Kontour design gloves conform to the natural shape of the human hand and provide proper finger alignment, Welted seams in critical areas, Sewn with Kevlar for maximum seam strength
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.