Shop CAIMAN
See all product information
Create Account
Pigskin Leather Palm Glove with Polyester Back and Heatrac Insulation
- Mfr # 1354-4
- Zoro # G224200801
product price:Â
$
28.69
/pr
Sold in multiples of 6Â prs for
$172.14
Key Features
Color
Navy
Application
Heavy-Duty Industrial Construction Applications Maintenance Farming Transportation Shipping and Freight
Size
M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1354-4
- Zoro #
- G224200801
- UPC #
- -
- Country of Origin
- China
- Color
- Navy
- Application
- Heavy-Duty Industrial Construction Applications Maintenance Farming Transportation Shipping and Freight
Dimensions
- Size
- M
Description
Pigskin palm provides great durability for heavy duty work applications, Kontour gloves conform to the natural shape of the human hand and provide proper finger alignment. In doing so, it achieves unprecedented comfort and dexterity, 140gm palm / 180gm back Heatrac micro-fiber insulation for ultimate warmth & comfort, Kontour Thumb design covers the entire face of keystone thumb which eliminates the seam on wear area for added durability & comfort, Water & wind resistant poly back, Leather reinforcement on palm & knuckle area for extended wear & protection, Silicone Free
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.