Premium Cow Grain MIG/Stick Welder's Glove with Light Cotton/Fleece Insulation
- Mfr # 1434-4
- Zoro # G424200816
product price:Â
$
38.85
/pr
Sold in multiples of 6Â prs for
$233.10
Key Features
Palm Material
Cotton Fleece
Color
Gold
Glove Size
M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1434-4
- Zoro #
- G424200816
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- M
Details
- Palm Material
- Cotton Fleece
- Color
- Gold
Description
Kontour form-fitting pattern provides unprecedented fit and dexterity, Durable genuine cow grain leather palm with split leather back, Leather wear-patch palm reinforcement for added durability , Cotton sock-lined with fleece, Internal padded palm for extra comfort, Scalloped leather cuff provides additional forearm protection
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.