Shop CAIMAN
See all product information
Create Account
Premium Cow Grain MIG/Stick Welder's Glove with Two-Layer Insulated Back
- Mfr # 1810-7
- Zoro # G824209198
product price:Â
$
44.99
/pr
Sold in multiples of 6Â prs for
$269.94
Key Features
Color
Gold
Glove Size
2XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1810-7
- Zoro #
- G824209198
- UPC #
- -
- Country of Origin
- China
- Color
- Gold
Dimensions
- Glove Size
- 2XL
Description
Patented double stitched palm padding and wear-patch, Unlined, padded and reinforced palm for added protection and comfort, Top grain leather fourchettes and finger tips, Two-layer insulated back for protection from radiant heat, Large pulse protector, Kontour - Exclusive 3-Dimensional, pre-curved fingers, and form-fitting design for ultimate fit, comfort & dexterity, Sewn with Kevlar thread, Complimentary 3" carabiner to keep gloves together with exclusive Caiman loops on each pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.