Premium Sheep Grain MIG/Stick Welder's Glove with Heavy Duty Triple-Layer Cuff, 21" Length
- Mfr # 1879-5
- Zoro # G024207499
product price:Â
$
122.99
/pr
Sold in multiples of 6Â prs for
$737.94
Free Shipping & Returns
Key Features
Glove Size
L
Color
Dark Gray
Palm Material
Fleece
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1879-5
- Zoro #
- G024207499
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- L
Details
- Color
- Dark Gray
- Palm Material
- Fleece
Description
Supple yet durable sheepskin palm with dual-layer fingertips , Boarhide reinforcements on palm and back provide extra durability, Exclusive 3-D Kontour Patterns provides exceptional fit and dexterity, 21" glove with triple-layer split pigskin cuff for heavy-duty protection, Sewn with 100% Kevlar thread
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.