Shop CONDOR

Coated Gloves, Nylon, Nitrile, L, PR

  • Mfr # 880AW4
  • Zoro # G422834310

product price: 
$
2.59
/pr

Key Features

Knit Material
Nylon
Glove Features
Breathable
Reversible
Yes
Hand Protection Style
Glove
Task and Chore Glove Style
Seamless Knit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
880AW4
Zoro #
G422834310
UPC #
-
Country of Origin
Viet Nam

Dimensions

Glove Length
9.5 in
Size- Numeric
9
Thickness
15 ga
Size- Alpha
L

Details

Knit Material
Nylon
Glove Features
Breathable
Reversible
Yes
Hand Protection Style
Glove
Task and Chore Glove Style
Seamless Knit
Hem Style
Finished
EN 388 Rating
4131A
Reflective Backing
No
Finger Coverage
Full Finger
Glove Coating Color
Black
Knit Material Color
Gray
Palm Style
Single Layer
Fabric Weight
15 oz
Cuff Style
Elastic
Touchscreen Compatible
Yes
Base Coating Coverage
Palm
Double-Dipped
No
Insulated
No
Latex-Free
No
ANSI/ISEA Cut Level - 2011
1
Base Coating Material
Nitrile
Silicone-Free
No
Includes Reinforced Thumb Crotch
No
Glove Coating Coverage
Palm
Glove Coating Finish
Rough
ANSI/ISEA Cut Level
A1
Sold As
Pair
Palm Type
Coated
ANSI/ISEA Abrasion Level
4
Glove Coating Material
Nitrile
Includes Finger Fourchettes
No
Glove Hand Style
Left and Right
Pairs per Package
1
Standards
ANSI/ISEA 105, EN388
Glove Construction
Seamless Knit
Cuff Color
Gray
Glove Lining Material
Nylon
Lint-Free
No
Item
Knit Gloves

Description

Knit Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, EN 388 Rating 4131A, Standards ANSI/ISEA 105, EN388, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm and Fingers, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.