Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Cowhide Leather Back; Split Cowhide, Slip On Gauntlet, Blue, L

  • Mfr # 607-1508

  • Zoro # G409099473


product price: $59.19
/ea

Key Features

Glove Size
L
Color
Blue
Glove Materials
Split Cowhide Leather Back; Split Cowhide
Length
18 in
Cuff Style
Slip On Gauntlet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607-1508
Zoro #
G409099473
UPC #
710927150855
Country of Origin
China

Dimensions

Glove Size
L
Length
18 in

Details

Color
Blue
Glove Materials
Split Cowhide Leather Back; Split Cowhide
Cuff Style
Slip On Gauntlet
Glove Style
1508
Lining
Fleece
Thumb Style
Keystone
Palm Construction
Reinforced

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.