Shop CAIMAN
See all product information
Create Account
607-1832-XL Caiman Revolution Welding Gloves For Mig-Stick Welding
- Mfr # 607-1832-XL
- Zoro # G903741359
product price:Â
$
83.49
/ea
Key Features
Cuff Style
Gauntlet
Glove Back Material
Split Cowhide Leather
Glove Leather Grade
Premium
Thumb Style
Keystone
Glove Liner Material
Fleece
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 607-1832-XL
- Zoro #
- G903741359
- UPC #
- 710927183266
- Country of Origin
- China
- Cuff Style
- Gauntlet
- Glove Back Material
- Split Cowhide Leather
- Glove Leather Grade
- Premium
- Thumb Style
- Keystone
- Glove Liner Material
- Fleece
- Palm Construction
- Reinforced
- Color
- Gold
- Stitching Material
- Kevlar
Dimensions
- Glove Size
- XL
Description
Complimentary 3-in carabiner to keep gloves together with loops on each pair. Exclusive Kontour Design - 3-dimensional patterns, pre-curved fingers and form-fitting for ultimate fit, comfort and dexterity. Large pulse protector. Patches, padding and reinf
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.