Shop CAIMAN
See all product information
Create Account
Synthetic Leather Patch Palm Glove with Hi-Vis Polyester Back, Heatrac Insulation
- Mfr # 184057
- Zoro # G824211290
product price:Â
$
39.79
/pr
Sold in multiples of 6Â prs for
$238.74
Key Features
Size
3XL
Color
Hi-Vis Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 184057
- Zoro #
- G824211290
- UPC #
- -
- Country of Origin
- China
- Color
- Hi-Vis Yellow
Dimensions
- Size
- 3XL
Description
Kontour Design, Rhino-Tex synthetic leather, Heatrac micro-fiber insulation for ultimate warmth & comfort, Padded G-Grip patches strategically placed on palm and finger tips for max grip & wear, Hi-Vis lime yellow polyester back with reflective tape adds functional contrast, Reflective knuckle, cuff and finger guards ensure maximum visibility, Wind and water resistant nylon shell, and an inner waterproof bladder ensures dry hands, Wrap-over fingertip design maximizes comfort and fit, Pull-strap closure with combo cuff (safety cuff + knit wrist), Silicone Free
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.