Shop CAIMAN
See all product information
Create Account
Synthetic Leather Silicone Grip Palm with Camouflage Print Fleece Back and Heatrac Insulation
- Mfr # 25358
- Zoro # G424202643
product price:Â
$
30.15
/pr
Sold in multiples of 6Â prs for
$180.90
Key Features
Color
Camouflage
Application
Heavy-Duty Industrial Construction Applications Maintenance Farming Transportation Shipping and Freight
Size
2XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25358
- Zoro #
- G424202643
- UPC #
- -
- Country of Origin
- China
- Color
- Camouflage
- Application
- Heavy-Duty Industrial Construction Applications Maintenance Farming Transportation Shipping and Freight
Dimensions
- Size
- 2XL
Description
Rhino-Tex synthetic leather with silicone grid pattern for extra grip, Light Heatrac III micro-fiber insulation for warmth in cool climates, Internal palm padding ensures extra durability and comfort, TPR finger-guards for bump protection, Polyester camouflage graphic print with Fleece backing, Scratchless hook & loop closer for a secure fit
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.