Shop All Welding Gloves
Caiman
TIG Welding Gloves, Cowhide Palm, L, PR
Mfr # 1828-5
Zoro # G4507641
$20.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 9
- Lining Material Fleece
- Design US Patented 3-D Kontour(TM) Pattern with Fourchettes
- Glove Length 10 in
- Cuff Material Cowhide
Product Information
- Brand Caiman
- MFR # 1828-5
- Zoro # G4507641
- UPC # 710927182856
- Country of Origin China
- Category Welding Gloves
Dimensions
Length | 9 |
Glove Length | 10 in |
Glove Size | L |
Cuff Length | 2.5 in |
Details
Description
Welding Gloves, Welding Glove Application MIG, TIG, Leather Palm Material Cowhide, Glove Back Material Cowhide, Glove Length 10 in, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Color Family Beige, Cuff Safety, Glove Size L, Hand Left and Right, Color Gold, Cuff Material Cowhide, Design US Patented 3-D Kontour(TM) Pattern with Fourchettes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH North™ 7700 Series Half Mask Kit, L (7701N95L)
- DUPONT Boot Covers, M, White, Tyvek � IsoClean �, Elastic (IC444SWHMD02000B)
- THOROGOOD SHOES Work Boots, Mens, 13, M, Pull On, Brown, PR (804-4810 13M)
- MILWAUKEE TOOL M12 Heated Women's AXIS Vest - Black 2X-Large (Jacket Only) (334B-202X)
- CAIMAN TIG Welding Gloves, Cowhide Palm, M, PR (1828-4)
- CAIMAN TIG Welding Gloves, Cowhide Palm, XL, PR (1828-6)
- CAIMAN Welding Gloves, MIG, TIG, XL/10, PR (1871-6)
- CAIMAN Welding Gloves, Stick, XL/10, PR (1816-6)
- CAIMAN MIG/Stick Welding Gloves, Cowhide Palm, L, PR (1504-1)
- CAIMAN Welding Gloves, Stick, XL/10, PR (1878-6)
- CAIMAN MIG/Stick Welding Gloves, Pigskin Palm, L, PR (1812-5)
- Caiman Welding Gloves