Breakroom Table and Chair Set
- Mfr # TB4242NW44BK
- Zoro # G315705482
product price:Â
$
839.99
/ea
Key Features
Tabletop Color
Walnut
Frame Color
Black
Frame Material
Metal
Support Style
Column
Support Attachment
Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TB4242NW44BK
- Zoro #
- G315705482
- UPC #
- 192357273975
- Country of Origin
- China
- Item
- Cafe/Breakroom Table
- Tabletop Color
- Walnut
- Frame Color
- Black
- Frame Material
- Metal
- Support Style
- Column
- Support Attachment
- Hardware
- Product Type
- Cafe/Breakroom Table
- Assembly
- Unassembled
- Edge Shape
- T-Mold
- Tabletop Surface Material
- Laminate
- Includes Handle
- Handle Included
- Foot Type
- Glides
- Weight Capacity
- 400 lb
- Edge Color
- Black
- Number of Feet
- 4
- Tabletop Shape
- Square
- Table Weight
- 109 lb
- Rolling
- Not Rolling
- Features
- Scratch, Stain and Scald Resistant
- Standards
- BIFMA Certified
- Tabletop Structural Material
- Laminate
Dimensions
- Overall Depth
- 42 in
- Overall Width
- 42 in
- Tabletop Thickness
- 1 in
- Overall Height - Maximum
- 29 in
- Overall Height - Minimum
- 29 in
- Fits Chest Size
- Scratch, Stain and Scald Resistant
Description
Cafe/Breakroom Table, Tabletop Color Walnut, Frame Color Black, Frame Material Metal, Edge Color Black, Standards BIFMA Certified
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.