Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 364CVS
- Zoro # G923437133
product price:Â
$
1,452.99
/ea
Key Features
Model Name
Summit Table
Tabletop Color
Canvas
Tabletop Thickness
1 1/4 in
Assembly
Partially Assembled
Standards
ISO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 364CVS
- Zoro #
- G923437133
- UPC #
- -
- Country of Origin
- United States
- Model Name
- Summit Table
- Tabletop Color
- Canvas
- Assembly
- Partially Assembled
- Standards
- ISO
- Includes Game Top
- No Game Top
- Tabletop Material
- Laminate
- Item
- Table
- Accepts Ballast
- Ballast Accepted
- Product Type
- Table
- Frame Color
- Canvas
- Features
- Structural Material
- Polyethylene
Dimensions
- Tabletop Thickness
- 1 1/4 in
- Overall Height
- 29 1/4 in
- Overall Depth
- 43 in
- Overall Width
- 44 in
- Fits Chest Size
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.