Cain Cafe Tables, 30 W, 30 L, 42 H, Wood, Metal Top, Maple

  • Mfr # TCB30RNDPL

  • Zoro # G0426303


product price:  $238.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Width
30
Length
30
Height
42
Tabletop Material
Wood|Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCB30RNDPL
Zoro #
G0426303
UPC #
843532013052
Country of Origin
China

Dimensions

Width
30
Length
30
Height
42
Depth
30"

Details

Item
Tables > Breakroom Tables > Cain Café Tables
Shape
Round
Tabletop Material
Wood|Metal
Tabletop Color
Maple
Frame Material
Steel
Finish
Wood|Metal
Material
Thermal Fused Melamine Laminate (Table Top)
Color
Maple
Type
Cafe Table

Description

Cain,30 In.,Round Cafe Table,Maple

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.