Shop CAIN
Additional $104.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Cain Round Table & Chair Set, Wood, Metal, Polypropylene Top
- Mfr # TB36RNDMH44BK
- Zoro # G0427688
product price:Â
$
769.99
/ea
Key Features
Shape
Round
Width
36
Length
36
Height
29
Tabletop Material
Wood|Metal|Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TB36RNDMH44BK
- Zoro #
- G0427688
- UPC #
- 843532074480
- Country of Origin
- China
- Item
- Tables > Breakroom Tables > Cain Round Table & Chair Sets
- Shape
- Round
- Tabletop Material
- Wood|Metal|Polypropylene
- Tabletop Color
- Mahogany
- Frame Material
- Steel
- Finish
- Wood|Metal|Polypropylene
- Color
- Mahogany; Black
- Series
- Cain
- Includes
- (1) Breakroom Table; (4) Zeng Chairs
- Type
- Breakroom Table
- Material
- Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs)
- Chair Color
- Black
Dimensions
- Width
- 36
- Length
- 36
- Height
- 29
- Depth
- 36"
Description
Cain,36 In.,Rnd Breakroom Table,4 Zeng Chrs
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.