Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 66749OCGT
- Zoro # G723429680
product price:Â
$
1,470.99
/ea
Key Features
Overall Diameter
42 in
Frame Color
Overcast
Accepts Ballast
Ballast Accepted
Tabletop Color
Overcast
Model Name
Endurance(TM) 42 in Round X-Base Table
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66749OCGT
- Zoro #
- G723429680
- UPC #
- 819085018691
- Country of Origin
- United States
- Frame Color
- Overcast
- Accepts Ballast
- Ballast Accepted
- Item
- Table
- Tabletop Color
- Overcast
- Model Name
- Endurance(TM) 42 in Round X-Base Table
- Tabletop Material
- Polyethylene
- Shape
- Circle
- Ballast Capacity
- 100 lb
- Product Type
- Table
- Structural Material
- Polyethylene
- Includes Game Top
- Game Top Included
Dimensions
- Overall Diameter
- 42 in
- Overall Width
- 42 in
- Overall Height
- 29 in
- Overall Depth
- 42 in
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.