Door Lever Lockset, 1 3/8-1 3/4" Thick

  • Mfr # CSL03-26D
  • Zoro # G709481374
product price: 
$
119.99
/ea
Free Shipping & Returns

Key Features

Lockset Function ANSI Code
F84
ANSI Grade
2
Locking/Unlocking Access - Inside
Not Lockable
Strike Type
ASA
ADA Compliant
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSL03-26D
Zoro #
G709481374
UPC #
-
Country of Origin
Mexico

Dimensions

Strike Plate Lip Length
1 1/4 in
Fits Chest Size
Coil Compression Springs Provide Great Strength and Durability, Full Length Lever Handle, Individual Spring on each Side to Prevent Lever Sag, Maintain Reliability and Reduce Maintenance
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in

Details

Lockset Function ANSI Code
F84
ANSI Grade
2
Locking/Unlocking Access - Inside
Not Lockable
Strike Type
ASA
ADA Compliant
Yes
Cylinder Core Type
Conventional Core Cylinder
Standards
ANSI/BHMA A156.2, UL Listed
Item
Door Lever Lockset
Fire Rating
3 hr
Ligature-Resistant
Not Ligature-Resistant
Mortise/Cylindrical
Cylindrical
Visual Indicator Message
No Message
Number of Pins
6
Locking/Unlocking Access - Outside
Keyway
Backset
2 3/4 in
Latch Bolt/Dead Bolt
Dead Latch
Includes Core
Core Included
Keyway Type
Schlage C
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Chromium-Plated
Application
Apartments, Commercial and Public Buildings, For Offices, Hospitals, Hotel/Motel, Residential, Schools
Lockset Handle Type
Lever
Lockset Type
Mechanical
Trim Plate Shape
Round
Lockset Function
Classroom
Lockset Style
Rose
Features
Coil Compression Springs Provide Great Strength and Durability, Full Length Lever Handle, Individual Spring on each Side to Prevent Lever Sag, Maintain Reliability and Reduce Maintenance

Description

SL Design Clutch Entry Lever Lock

Ratings & reviews