Shop CAL-ROYAL
See all product information
Create Account
Exit Device Trim, 1 3/4-1 3/4" Thick
- Mfr # NESC9800-26D
- Zoro # G009481159
product price:Â
$
235.99
/ea
Free Shipping & Returns
Key Features
Overall Width
4 3/4 in
Door Width - Minimum
36 in
Standards
ANSI 08
Overall Length
10 1/4 in
Exit Device Style
Escutcheon Trim
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NESC9800-26D
- Zoro #
- G009481159
- UPC #
- -
- Country of Origin
- China
- Item
- Exit Device Trim
- Standards
- ANSI 08
- Exit Device Style
- Escutcheon Trim
- Compatible Series
- A9800, AF9800
- Ligature-Resistant
- Not Ligature-Resistant
- ANSI/BHMA Finish
- Satin Chromium-Plated
- ANSI Grade
- 1
- Outside Trim Type
- Thumbpiece Pull
- Hand Orientation
- Non-Handed
- Features
- Key-Locks or Unlocks, Rigid Entrance
Dimensions
- Overall Width
- 4 3/4 in
- Door Width - Minimum
- 36 in
- Overall Length
- 10 1/4 in
- Fits Chest Size
- Key-Locks or Unlocks, Rigid Entrance
- Door Height - Maximum
- 80 in
- Door Width - Maximum
- 48 in
- Door Thickness - Minimum
- 1 3/4 in
- Door Thickness - Maximum
- 1 3/4 in
- Length
- 10 1/4 in
Description
Entrance Key Locks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.