Exit Device Trim, 1 3/4-1 3/4" Thick
- Mfr # NESC9805-26D
- Zoro # G609481108
product price:Â
$
227.99
/ea
Free Shipping & Returns
Key Features
ANSI/BHMA Finish
Satin Chromium-Plated
Compatible Series
A9800, AF9800
Hand Orientation
Non-Handed
Door Height - Maximum
80 in
Door Thickness - Minimum
1 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NESC9805-26D
- Zoro #
- G609481108
- UPC #
- -
- Country of Origin
- China
Dimensions
- Door Height - Maximum
- 80 in
- Door Thickness - Minimum
- 1 3/4 in
- Door Thickness - Maximum
- 1 3/4 in
- Fits Chest Size
- Key Operates Lever, Rigid Storeroom
- Overall Width
- 4 3/4 in
- Door Width - Minimum
- 36 in
- Door Width - Maximum
- 48 in
- Overall Length
- 10 1/4 in
- Length
- 10 1/4 in
Details
- ANSI/BHMA Finish
- Satin Chromium-Plated
- Compatible Series
- A9800, AF9800
- Hand Orientation
- Non-Handed
- For Use with Exit Device
- Storeroom
- Ligature-Resistant
- Not Ligature-Resistant
- Standards
- ANSI 09
- Item
- Exit Device Trim
- Outside Trim Type
- Lever
- Exit Device Style
- Lever
- ANSI Grade
- 1
- Features
- Key Operates Lever, Rigid Storeroom
Description
STRM ECT TRIM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.