Zoro Homepage

Rim Exit Device, 1 3/4-1 3/4" Thick

  • Mfr # 5000EO36-ALUM

  • Zoro # G612937852


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Rim
Fits Stile Width
4 1/2 in
ANSI Grade
1
Door Width - Maximum
3 ft
Door Width - Minimum
3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5000EO36-ALUM
Zoro #
G612937852
UPC #
-
Country of Origin
China

Dimensions

Fits Stile Width
4 1/2 in
Door Width - Maximum
3 ft
Door Width - Minimum
3 ft
Door Thickness - Maximum
1 3/4 in
Door Height - Minimum
80 in
Door Thickness - Minimum
1 3/4 in
Door Height - Maximum
96 in

Details

Exit Device Type
Rim
Item
Rim Exit Device
ANSI Grade
1
UL Fire Rating
UL10C
Outside Trim Type
Not Included
Hand Orientation
Non-Handed
Performance Grade
1
Lockdown Type
Hex Key Dogging
Standards
ANSI A156.3 Grade 1, BHIM Certified, UL Listed
Product Type
Exit Device
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Aluminum Painted
Exit Bar Style
Touchbar

Description

Rim Exit Device, Rim, Hex Key Dogging, Fits Stile Width 4 1/2 in, Standards ANSI A156.3 Grade 1, BHIM Certified, UL Listed, Outside Trim Type Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.