Shop CAL-ROYAL
See all product information
Create Account
Vertical Rod Exit Device
- Mfr # 2260V3684-LHR-ALUM
- Zoro # G109481158
product price:Â
$
444.99
/ea
Free Shipping & Returns
Key Features
Door Thickness - Maximum
1 3/4 in
Includes
(4) Per Master Carton Strike Filler, Lock Front Filler
UL Fire Rating
UL10C
Hand Orientation
Left-Handed
Door Width - Maximum
3 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2260V3684-LHR-ALUM
- Zoro #
- G109481158
- UPC #
- -
- Country of Origin
- China
- Includes
- (4) Per Master Carton Strike Filler, Lock Front Filler
- UL Fire Rating
- UL10C
- Hand Orientation
- Left-Handed
- Exit Device Type
- Surface Vertical Rod
- Exit Bar Style
- Touchbar
- Includes Hardware
- Hardware Included
- Lockdown Type
- Hex Key Dogging
- Product Type
- Exit Device
- Standards
- ANSI A156.3, UL10C
- Ligature-Resistant
- Not Ligature-Resistant
- Outside Trim Type
- Not Included
- ANSI Grade
- 1
- ANSI/BHMA Finish
- Aluminum Painted
- ADA Compliant
- Yes
- Performance Grade
- 1
- Item
- Vertical Rod Exit Device
Dimensions
- Door Thickness - Maximum
- 1 3/4 in
- Door Width - Maximum
- 3 ft
- Fits Stile Width
- 3 3/4 in
- Door Width - Minimum
- 3 ft
- Door Height - Minimum
- 7 ft
- Door Thickness - Minimum
- 1 3/4 in
- Door Height - Maximum
- 10 ft
Description
Vertical Rod Exit Device, Surface Vertical Rod, Hex Key Dogging, Fits Stile Width 3 3/4 in, Yes, Standards ANSI A156.3, UL10C, Outside Trim Type Not Included, Includes (4) Per Master Carton Strike Filler, Lock Front Filler
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.