Shop All Conduit Clamps & Hangers
Calbond
Angle Beam Clamp, 3/4 in., Rt, PVC Ctd
Mfr # PV0700RAC75HD
Zoro # G0360440
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Iron/Steel
- Nominal Conduit/Pipe 3/4"
- For Use With Conduits
- Finish Zinc Galvanized with PVC Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV0700RAC75HD
- Zoro # G0360440
- UPC # 847656072124
- Country of Origin Multiple
- Category Conduit Clamps & Hangers
Dimensions
Compatible Conduit Trade Size | 3/4 in |
Size | 3/4" IN |
Details
Item | Right Angle Beam Clamp |
Sub-Category | Clamps |
Material | Iron/Steel |
Nominal Conduit/Pipe | 3/4" |
For Use With | Conduits |
Finish | Zinc Galvanized with PVC Coating |
Nominal Conduit/Pipe/Threaded Rod | 3/4 in |
Load Rating | Not Rated |
Jaw Opening | Not Rated |
Includes | Encapsulated Nuts, U-Bolt |
Type | Right Angle Beam clamp |
Number of Pieces | 1 |
Color | Black |
For Minimum Beam Thickness | 0.75 in |
Compatible Conduit Type | PVC |
Nut Style | Locknut |
Mounting Style | Clamp On |
For Beam Shape | Angled |
Application | ATTACHES CONDUIT RUN AT 90 DEGREE ANGLE TO A BEAM OR STRUCTURAL MEMBER |
Description
Right Angle Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Aftermarket Telemecanique/Schneider LC1D Control Coil - Replaces LX1D4U6, Size LC1D25, 32 (TE02240)
- SCHNEIDER ELECTRIC Switch Knob, Extended Lever, White, 30mm (9001W24)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-56-L)
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 12 A, Reversing: No (6EAV4)
- CALBOND Hole Strap, 2 in., PVC Coated (PV20002S00)
- CALBOND Hole Strap, 2-1/2 in. PVC Coated (PV25002S00)
- CALBOND Hole Strap, 1/2 in., PVC Coated (PV05002S00)
- CALBOND Hole Strap, 1 in., PVC Coated (PV10001S00)
- CALBOND Mini Hanger, PVC Coated, 1-1/2 in. (PV1500MH00)
- TOPAZ STRAP 4 IN TWO HOLE RIGID (530)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 1/2", Steel (2232)
- Calbond Conduit Clamps & Hangers