Calbond
Hole Strap, 2-1/2 in. PVC Coated
Mfr # PV25002S00
Zoro # G0360431
product price: $60.65
/ea
$60.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straps
- Material Steel
- Nominal Conduit/Pipe 2-1/2"
- For Use With Conduits
- Finish PVC Coated
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Cover, Surface (NC32S)
- SQUARE D Thermal Unit, 5.21 to 6.85A (B8.20)
- ANVIL Beam Clamp, Rod Sz 1/2 In, Ductile Iron (0560009078)
- SQUARE D Miniature Circuit Breaker, EDB Series 40A, 3 Pole, 277/480V AC (EDB34040)
- NVENT CADDY Beam Clamp, 3/8 in, Electrogalvanized (CRLB37EG)
- NVENT CADDY Beam Clamp, Steel, Size 1/2" (3100050PL)
- GAMPAK Conn Flex Screw-In 1/2" (56010)
- NVENT CADDY Conduit Hanger, Spring Steel (K16)
- EATON B-LINE Box and Conduit Hanger, 3/8 in., Steel (BH6-E-2-4)
- L.H. DOTTIE L.H. Dottie 3/4'' One Hole EMT Strap, 100PK (TW75)
- ANVIL Beam Clamp, Rod Sz 3/8 In, Ductile Iron (0500009063)
- Calbond Conduit Clamps & Hangers