Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV0500CB1
Zoro #
G0361159
UPC #
847656070540
Country of Origin
Multiple
Dimensions
Flange Thickness
1/2 in
Compatible Pipe Size
1/2 in
Compatible Conduit Trade Size
1/2 in
Compatible Nominal Conduit/Pipe Size
1/2 in
Details
Color
Black
Finish
PVC Coated
Item
Back Spacer
Material
Steel
For Use With
Conduit
Jaw Opening
Not Rated
Load Rating
Not Rated
Nominal Conduit/Pipe/Threaded Rod
1/2 in
Sub-Category
Back Spacers
Load Capacity
100 lb
Compatible Conduit Type
Rigid, RMC
Basic Material
Steel
Description
Back Spacer, Flange Thickness 1/2 in, Load Capacity 100 lb, Compatible Pipe Size 1/2 in, Steel, Finish PVC Coated, Black, Compatible Conduit Trade Size 1/2 in, Compatible Conduit Type Rigid, RMC, Compatible Nominal Conduit/Pipe Size 1/2 in, For Use With Conduit, Mounting Location Wall, Mounting Type Screw On, Back Spacers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.