Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Body, Type LR, FM7, 2 in., PVC

  • Mfr # PV2000LR67

  • Zoro # G0355811


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Hazardous Location
No
Hub Size
2 in
Conduit Outlet Body Material
Iron
Material
Steel
Conduit Outlet Body Style
LR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV2000LR67
Zoro #
G0355811
UPC #
847656076047
Country of Origin
Multiple

Dimensions

Hub Size
2 in
Conduit Outlet Body Hub Size
2 in
Compatible Conduit Trade Size
2 in
Overall Height
3 3/16 in
Overall Width
4 3/16 in
Trade Size
2 in
Height
3.17
Width
4.17
Length
10.17

Details

Item
Conduit Outlet Body
Hazardous Location
No
Conduit Outlet Body Material
Iron
Material
Steel
Conduit Outlet Body Style
LR
Conduit Outlet Body Capacity
48.0 cu in
Includes
Screws
For Use With
Threaded Conduit
Conduit Outlet Body Hub Style
Threaded
Special Features
Interior Urethane Coating, Corrosion Resistant
Color
Black
Standards
CSA C22.2 No. 18, UL Listed Standard 514B
Back Type
Flat
Form
Form 7
Hub Style
Threaded
Finish
PVC Coated
Number of Hubs
2
Cover Included
Yes
Body Capacity
48 cu in
Connection Type
Threaded
Body Style
LR
Body Type
LB Style
Type
PVC COATED FORM 7 LL FITTINGS
Application
TO CONNECT AND CHANGE DIRECTION OF CONDUIT RUNS
Standard
UL 514B/ CSA C22.2 NO.18

Description

Conduit Outlet Body, Overall Width 4 3/16 in, Overall Height 3 3/16 in, Trade Size 2 in, Compatible Conduit Trade Size 2 in, Hub Size 2 in, Steel, Back Type Flat, Body Capacity 48 cu in, Body Style LR, Body Type Conduit Outlet Body, Color Black, Connection Type Threaded, Cover Included Yes, Finish PVC Coated, For Use With Threaded Conduit, Hazardous Location No, Hub Style Threaded, Includes Screws, Number of Hubs 2, Special Features Interior Urethane Coating, Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.