Zoro Homepage

Conduit Box Junction Box, 2 in, PVC, PVC Coated, Black

  • Mfr # PV2000GUAX69

  • Zoro # G0354186


product price: $1,113.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Junction Box
Trade Size
2 in
Material
PVC
Finish
PVC Coated
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV2000GUAX69
Zoro #
G0354186
UPC #
847656075989
Country of Origin
United States

Dimensions

Trade Size
2 in

Details

Item
Conduit Box
Conduit Fitting Type
Junction Box
Material
PVC
Finish
PVC Coated
Color
Black
Standards
UL 514B, CSA C22.2 No.18
Application
To Connect and Change Direction of Conduit Runs
Type
Rigid

Description

Junction Box,2in,GUAX W/Al Cover,PVC Ctd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.