Conduit Fitting Connector, 1-1/4 in, Liquid-Tight, Steel, PVC Coated, Black

  • Mfr # PV1200LT12545
  • Zoro # G0356049
product price: 
$
396.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Connector
Trade Size
1-1/4 in
Connection Type
Liquid-Tight
Material
Steel
Finish
PVC Coated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PV1200LT12545
Zoro #
G0356049
UPC #
847656074005
Country of Origin
Multiple
Item
Liquid-Tight Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Liquid-Tight
Material
Steel
Finish
PVC Coated
Color
Black
Style - Connector
45 Degrees
Box Connection
1 1/4 in MNPT
Use With - Conduit
Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit
Insulated
No
Hazardous Location Rating
Not Rated
For Use With
Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit
Standards
CSA Standard: C22.2 No. 18, UL Standard 514B
Mesh Material
No Strain Relief Mesh
Liquid Tight / Dust Tight
Liquid Tight
External Grounding Lug
No
Elbow Angle
45 Degrees
Connector Style
45 Degrees
Connection Orientation
45 Degrees
Compatible Conduit Type
Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit
Conduit Fitting Material
Steel
Item - Conduit Fitting
Liquid Tight Conduit Fitting
Shell Material
Steel
Wire Color
Black
Compatible Product Type
Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit
Traction Material
Steel

Dimensions

Trade Size
1-1/4 in
Compatible Knockout Trade Size
1 1/4 in
Conduit Trade Size
1 1/4 in

Description

Liquid-Tight Conduit Fitting, Insulated No, Trade Size 1 1/4 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit, Box Connection 1 1/4 in MNPT, Steel, Color Black, For Use With Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit, Connection Orientation 45 Degrees , Mesh Material No Strain Relief Mesh, Hazardous Location Rating Not Rated, Compatible Knockout Trade Size 1 1/4 in

Ratings & reviews