Conduit Fitting Grounding Hub, 1 in, PVC, Galvanized, Black
Mfr # PV1000STG3
Zoro # G0358989
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
Grounding Hub
Trade Size
1 in
Material
PVC
Finish
Galvanized
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV1000STG3
Zoro #
G0358989
UPC #
847656073206
Country of Origin
Multiple
Dimensions
Trade Size
1 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Grounding Hub
Material
PVC
Finish
Galvanized
Color
Black
Hazardous Location Rating
Class I, Div 2, Zone 1, Class II, Div 1 and 2, Class III, Div 1 and 2
Standards
UL 514B, NEC/CEC
Hazardous Location
Yes
Application
Used to Terminate Conduit Runs into Electrical Enclosures
Type
Rigid
Description
Knockout Hub,1in.,W/Grnd,PVC Ctd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.