Zoro Homepage

Conduit Fitting U-Bolt, 1 in, PVC, PVC Coated, Black

  • Mfr # PV1000UB00

  • Zoro # G0361621


product price: $22.69
/ea

Key Features

Conduit Fitting Type
U-Bolt
Trade Size
1 in
Material
PVC
Finish
PVC Coated
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV1000UB00
Zoro #
G0361621
UPC #
847656073268
Country of Origin
Multiple

Dimensions

Trade Size
1 in
Thread Size
5/16"
Compatible Conduit Trade Size
1 in
Flange Thickness
1 in
Compatible Pipe Size
1 in
Compatible Nominal Conduit/Pipe Size
1 in

Details

Item
Conduit Fitting
Conduit Fitting Type
U-Bolt
Material
PVC
Finish
PVC Coated
Color
Black
Application
Used To Hang Conduit
For Use With
Conduit
Nominal Conduit/Pipe
1 in
Load Capacity
0.2 lb
Resistance Properties
Corrosion Resistant
Weight
0.2 lb
Sub-Category
U-Bolt

Description

Conduit U-Bolt, Flange Thickness 1 in, Load Capacity 0.2 lb, Thread Size 5/16 In., Compatible Pipe Size 1 in, Steel, Finish PVC Coated, Black, Compatible Conduit Trade Size 1 in, Compatible Nominal Conduit/Pipe Size 1 in, For Use With Conduit, Mounting Type Screw On, Resistance Properties Corrosion Resistant, U-Bolt, Weight 0.2 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.