Calbond
Elbow, 3-1/2in, Pulling, LBD Style, PVC Ctd
Mfr # PV3500LBD9900
Zoro # G0353230
Free Shipping & Returns
$4,166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Finish PVC Coated
- Material Steel
- Hazardous Location No
- Standards CSA C22.2 No. 30, UL Listed Standard 514B
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Device Plate, Gray, 6000 Series, Plates (G6007C-1)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline, 3,650 W Rated, 4,550 W Surge, Recoil Start, 120V AC, 30.4 A/37.9 A (201156)
- DAYTON Push Buttn Cntrol Station, 1NC, Mshrm Head (32W274)
- SQUARE D Add-on Power Pole, 1NO, 30A (MDS30P)
- CALBOND Touch Up Compound Spray (PV-TOUCHUP-SPRAY)
- CALBOND Elbow, 2 in. x 90 Deg, GRC PVC Coated (PV2090EL00)
- CALBRITE Locknut, Threaded, 2in., 2-15/16in.L, 316 SS (S62000LN00)
- GAMPAK CONN 90DEG FLEX BX 1/2"" (49804)
- APPLETON ELECTRIC Female Union, HazLoc, Steel, 3/4In (UNF75NR)
- RACO Set Screw Coupling, 2-13/32" L, 1" Conduit (2024)
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 24 in. (EXGJH-224)
- Calbond Conduit Fittings