Calbond
Elbow, 3 in. x 45 Deg, GRC PVC Coated
Mfr # PV3045EL00
Zoro # G0356548
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Elbow
- Conduit Fitting Material Steel
- Color Black
- Overall Length 13 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R BN 5362BN
- AUDIOVOX 6' Blk Rg6 Coax Cable VH606RV
- INTERMATIC Electronic Timer, 24 hr/7 Days, SPDT-NO/NC FM2D50-240
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 black 3m 7000-18021-6260300
- CALBOND Elbow, 2 in. x 90 Deg, GRC PVC Coated PV2090EL00
- CALBOND Touch Up Compound Spray PV-TOUCHUP-SPRAY
- ABB INSTALLATION PRODUCTS Bullet Connector, 1-1/4 In., Thermoplastic LT9125P
- HUBBELL WIRING DEVICE-KELLEMS Noninsulated Connector, 1/2" Conduit Size P050CGY
- ABB INSTALLATION PRODUCTS Liquid Tight Connector, 3/8 in., Cord, Gray CC-NPT-38-G
- RACO Reducing Bushing, 2" to 1" Conduit Size 1154
- CALBRITE Rigid Nipple, 304 SS, 1-7/64in.L, 304 SS S405CLCN00
- Calbond Conduit Fittings