Zoro Homepage

Form Cover, FM8, 2 in., PVC

  • Mfr # PV2000680F

  • Zoro # G0359296


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Material
PVC COATED GALVANIZED RIGID
Color
Black
Type
FORM 8 COVER
Size
2"
Application
PVC Coated FORM 8 Cover for Conduit Bodies
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV2000680F
Zoro #
G0359296
UPC #
847656075507
Country of Origin
United States

Dimensions

Size
2"

Details

Item
Form Cover,FM8,2 in.,PVC
Material
PVC COATED GALVANIZED RIGID
Color
Black
Type
FORM 8 COVER
Application
PVC Coated FORM 8 Cover for Conduit Bodies
Finish
PVC COATED

Description

Form Cover,FM8,2 in.,PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.