IMC Elbow, 1-1/2 in, PVC, PVC Coated, Black
Mfr # PV1500LBY55
Zoro # G0354938
product price: $721.99
/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
Elbow
Trade Size
1-1/2 in
Material
PVC
Finish
PVC Coated
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV1500LBY55
Zoro #
G0354938
UPC #
847656074845
Country of Origin
United States
Dimensions
Trade Size
1-1/2 in
Overall Length
5.79 in
Width
3.46 in
Hub Size
1-1/2 in
Details
Item
IMC
Conduit Fitting Type
Elbow
Material
PVC
Finish
PVC Coated
Color
Black
Standards
UL 514B, CSA C22.2 No.18
Application
To Connect and Change Direction of Conduit Runs
Conduit Outlet Body Capacity
3.0 cu in
Type
Rigid
Description
Elbow,1-1/2in,LBY Srvc Entrance PVC Ctd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.