Shop All Conduit Fittings
Calbond
Knockout Hub, 1-1/2in., ST, PVC Coated
Mfr # PV1500ST5
Zoro # G0358517
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Material Steel
- Color Black
- Overall Length 3 3/16 in
- Finish PVC Coated
Product Information
- Brand Calbond
- MFR # PV1500ST5
- Zoro # G0358517
- UPC # 847656075033
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 3 3/16 in |
Conduit Trade Size | 1 1/2 in |
Trade Size | 1 1/2 in |
Outside Diameter | 3.25 in |
Overall Height | 2 15/16 in |
Compatible Conduit Trade Size | 1 1/2 in |
Details
Description
Hubs for PVC Coated Metal Conduit, Steel, Trade Size 1 1/2 in, Overall Length 3 3/16 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Conduit Fitting Type Hub, Standards NEC/CEC: Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2, Class I, Zone 1, AEx e II, Class I, Zone 1, Ex e II, NEMA 2, 3, 3R, 4, 4x, 11 and 12, UL 514B, For Use With RMC, For Conduit Type RMC, Overall Height 2 15/16 in, Color Black, Compatible Conduit Trade Size 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 6 AWG, 500 ft, Blue, Nylon Jacket, PVC Insulation (20496601)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Plugs, 16/20 A, 200/346-240/415 V;220/380-240/415 V (HBL520P6W)
- SCHNEIDER ELECTRIC Communication Cable, White, 98 In. (XBTZ9980)
- 3M Scotchlok Male Disconnect, Blue, 16-14AWG, PK100 (MVU14-250DMX)
- CALBOND Elbow, 2 in. x 90 Deg, GRC PVC Coated (PV2090EL00)
- CALBOND Touch Up Compound Spray (PV-TOUCHUP-SPRAY)
- RACO Insulating Bushing, 35/64" L, 2" Conduit (1408)
- CANTEX Male Adapter, 4 In Conduit, PVC, 3-3/4 In L (5140112)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 18 in. (EXGJH-118)
- L.H. DOTTIE L.H. Dottie 3/8'' Rigid Conduit Locknut, 100PK (LN38)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 3/4 In., Nylon, 90 Deg (PS0759NGY)
- Calbond Conduit Fittings