Metallic Conduit, 5 in Trade Size, 10 in, Steel, PVC Coated, Black

  • Mfr # PV5010CT00

  • Zoro # G0358569


product price:  $1,350.99
/ea
Free Shipping & Returns

Key Features

Nominal Length
10 in
Material
Steel
Finish
PVC Coated
Color
Black
Wall Thickness
0.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PV5010CT00
Zoro #
G0358569
UPC #
847656080808
Country of Origin
United States

Dimensions

Trade Size
5 in
Nominal Length
10 in
Wall Thickness
0.49 in
Inside Dia.
5.073 in
Outside Diameter
5.563 in

Details

Item
Metallic Conduit
Material
Steel
Finish
PVC Coated
Color
Black
Standards
UL6A, ANSI C80.1

Description

Conduit,5 x 10 ft.,GRC PVC Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.