Calbond
Nipple, 1 in. x 6 in., PVC Coated
Mfr # PV1060CN00
Zoro # G0360510
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Conduit Nipple
- Conduit Fitting Material Steel
- Color Black
- Overall Length 6 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light Head, Yellow, 22mm (ZB4BV05)
- DIVERSIFIED PRT Series Hand-held Tester (PRT-100)
- KABLE KONTROL Kable Kontrol® Steel Cable Clamps - 1/4" Dia - Vinyl Insulated - 100 Pcs (CC-5000-C)
- HUBBELL 15A Twist-Lock Plug 2P 3W 125VAC L5-15P BK/WT (HBL4720C)
- CALBOND Touch Up Compound Spray (PV-TOUCHUP-SPRAY)
- CALBOND Elbow, 2 in. x 90 Deg, GRC PVC Coated (PV2090EL00)
- APPLETON ELECTRIC 90Dg Male and F Elbow, HazLoc, Mal Iron, 2" (ELMFL90-200)
- RACO Insulated Connector, 3/8 In., 90 Deg (3541RAC)
- BRIDGEPORT FITTINGS Connector, Steel, 1-1/4" Trade Size (233-SLP)
- CALBRITE Box Connector, 1in., 1-11/32in.L, 316 SS (S61000CH00)
- CANTEX Elbow, 90 Degree, 24" Radius, 3 In., PVC (5133837)
- Calbond Conduit Fittings