Pipe Strap, 3/4 in., PVC Coated
Mfr # PV0700B2009
Zoro # G0361579
product price: $19.15
/eaKey Features
Material
Steel
Pipe Size (In.)
3/4
Includes
Bolt, Nut
Color
Black
Finish
PVC Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PV0700B2009
Zoro #
G0361579
UPC #
847656071424
Country of Origin
Multiple
Dimensions
Pipe Size (In.)
3/4
Thickness
14 ga
Conduit Size
3/4 in
Strut Trade Size
3/4 in
Overall Width
3/4 in
For Strut Channel Size
1 5/8 in x 1 5/8 in, 1 5/8 in x 7/8 in
Overall Depth
3/4 in
Details
Material
Steel
Item
Conduit Support Strap
Includes
Bolt, Nut
Color
Black
Finish
PVC Coated
Features
PVC Coated
Sub-Category
Clamps and Hangers
For Use With
PVC Coated Conduit
Conduit Type
Rigid
Gauge
14 ga
Cable Range
0.750 in
Load Capacity
15 lb
Description
Conduit Support Strap, For Use With PVC Coated Conduit, Overall Depth 3/4 in, Overall Width 3/4 in, Thickness 14 ga, Steel, Finish PVC Coated, Color Black, Strut Trade Size 3/4 in, Load Capacity 15 lb, Cable Range 0.750 in, For Strut Channel Size 1 5/8 in x 1 5/8 in, 1 5/8 in x 7/8 in, Gauge 14 ga, Includes Bolt, Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.