RMC 90 Deg Elbow, 3/4 in, Threaded, Malleable Iron, PVC Coated, Black
Mfr # PV0700EL29
Zoro # G0359409
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
90 Deg Elbow
Trade Size
3/4 in
Connection Type
Threaded
Material
Malleable Iron
Finish
PVC Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV0700EL29
Zoro #
G0359409
UPC #
847656071585
Country of Origin
Multiple
Dimensions
Trade Size
3/4 in
Overall Length
2 1/2 in
Thread Size
3/4"-14
Compatible Conduit Trade Size
3/4 in
Elbow Radius
2 1/2 in
Overall Height
2 1/2 in
Conduit Trade Size
3/4 in
Description
Elbow, 90 Degrees, Steel, Trade Size 3/4 in, Overall Length 2 1/2 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 3/4 In.-14, Thread Type NPS, Thread Gender Female to Female, Elbow Angle 90 Degrees , Conduit Fitting Type Elbow, Standards Class I, Division 1 & 2, Groups A, B, C, D Class III, EL 49-79, Class I, Division 1 & 2, Groups C, D Class III, CSA Standard: C22.2 No. 30, NEC/CEC, EL 19-39, UL Standard: 514B, For Use With RMC, For Conduit Type RMC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.