Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Clamp, 316 SS, 1 In

  • Mfr # S61000SC00

  • Zoro # G0469275


product price: $7.99
/ea

Key Features

Sub-Category
Clamps and Hangers
Color
Silver
Finish
Polished
Conduit Size
1 in
Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S61000SC00
Zoro #
G0469275
UPC #
847656002725
Country of Origin
China

Dimensions

Conduit Size
1 in
Thread Size
1/4 in-20
Depth
1/4 in
Width
1 1/4 in
Length
2 55/64 in
Thickness
5/64 in
Length (Straight Wireway)
2 55/64 in
Overall Length
2 55/64 in
Overall Depth
1/4 in
Overall Width
1 1/4 in
Strut Trade Size
1 in
For Strut Channel Size
1 5/8 in
Nominal Strut Size
1 in
Size
1"

Details

Sub-Category
Clamps and Hangers
Item
Conduit Support Strap
Color
Silver
Finish
Polished
Material
316 Stainless Steel
Conduit Type
Rigid
Includes
Bolt, Nut
For Use With
1 5/8 in Strut Channels
Cable Range
1.000 in
Type
Stainless Steel STRUT CLAMP
Application
Used at any point along the slot side of the channel and are inserted into the two channel returns. Designed for use in standard 1-5/8 channels. Supplied with stainless nut and bolt.

Description

Conduit Support Strap, For Use With 1 5/8 in Strut Channels, Overall Length 2 55/64 in, Overall Depth 1/4 in, Overall Width 1 1/4 in, Thickness 5/64 in, 316 Stainless Steel, Finish Polished, Color Silver, Strut Trade Size 1 in, Thread Size 1/4 in-20, Cable Range 1.000 in, For Strut Channel Size 1 5/8 in, Includes Bolt, Nut, Nominal Strut Size 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.