Conduit Fitting Grounding Connector, 1-1/4 in, Compression, 316 Stainless Steel, Polished, Silver

  • Mfr # S61200FC90

  • Zoro # G9605023


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Grounding Connector
Trade Size
1-1/4 in
Connection Type
Compression
Material
316 Stainless Steel
Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S61200FC90
Zoro #
G9605023
UPC #
847656005894
Country of Origin
Multiple

Dimensions

Trade Size
1-1/4 in
Knockout Size
1-1/4"
NPT Size
1-1/4"
Compatible Knockout Trade Size
1 1/4 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Grounding Connector
Connection Type
Compression
Material
316 Stainless Steel
Finish
Polished
Color
Silver
Insulated
Yes
Standards
NEMA 4X
For Use With
Flexible Metal Conduit
Cable Clamping Method
Compression Nut
Box Connection
1 1/4 in MNPT
Style - Connector
90 Degrees
Use With - Metallic Building Cable
Bare and Coated Stainless Steel Flexible Conduit
Insulation Type
Internal
Application
Used to Connect Stainless Flexible Conduit to Other Fittings
Connector Style
90 Degrees
Resistance Properties
Corrosion Resistant
Weight
0.92 lb
Connection Orientation
90 Degrees
Item - Building Cable Connector
Metallic Sheath Cable Connector
Fitting Sub-Category
Elbows

Description

Liquid-Tight Connector for Flexible Conduit, Box Connection 1 1/4 in MNPT, Trade Size 1 1/4 in, 316 Stainless Steel, Insulated Yes, Silver, For Use With Flexible Metal Conduit, NEMA 4X, Connector Style 90 Degrees , Connection Orientation 90 Degrees , Compression Nut, Compatible Knockout Trade Size 1 1/4 in, Corrosion Resistant, Weight 0.92 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.