Zoro Homepage

Conduit Fitting Grounding Connector, 2 in, Compression, 316 Stainless Steel, Polished, Silver

  • Mfr # S62000FC90

  • Zoro # G9605005


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Grounding Connector
Trade Size
2 in
Connection Type
Compression
Material
316 Stainless Steel
Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S62000FC90
Zoro #
G9605005
UPC #
847656006143
Country of Origin
Multiple

Dimensions

Trade Size
2 in
NPT Size
2"
Knockout Size
2"
Compatible Knockout Trade Size
2 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Grounding Connector
Connection Type
Compression
Material
316 Stainless Steel
Finish
Polished
Color
Silver
Style - Connector
90 Degrees
Standards
NEMA 4X
Use With - Metallic Building Cable
Bare and Coated Stainless Steel Flexible Conduit
For Use With
Flexible Metal Conduit
Insulated
Yes
Cable Clamping Method
Compression Nut
Box Connection
2 in MNPT
Insulation Type
Internal
Application
Used to Connect Stainless Flexible Conduit to Other Fittings
Connection Orientation
90 Degrees
Resistance Properties
Corrosion Resistant
Connector Style
90 Degrees
Weight
2.3 lb
Item - Building Cable Connector
Metallic Sheath Cable Connector
Fitting Sub-Category
Elbows

Description

Liquid-Tight Connector for Flexible Conduit, Box Connection 2 in MNPT, Trade Size 2 in, 316 Stainless Steel, Insulated Yes, Silver, For Use With Flexible Metal Conduit, NEMA 4X, Connector Style 90 Degrees , Connection Orientation 90 Degrees , Compression Nut, Compatible Knockout Trade Size 2 in, Corrosion Resistant, Weight 2.3 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.