Calbrite
Conduit Hanger, Stainless Steel, 6.7 In. L
Mfr # S64000MH00
Zoro # G9607832
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hangers
- Material Stainless Steel
- Nominal Conduit/Pipe 4"
- For Use With Aluminum, Galvanized and PVC Coated Conduits, Stainless Rigid and IMC
- Width 5.7"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLCO Sway Brace Pipe Clamp, Size 1 In. (4 B)
- ABB INSTALLATION PRODUCTS Cable Tie, 7.5in L, 5B blks, Black, PK100 (L-7-50-0-C)
- HARTING Removal Tool Han E (09990000319)
- TRYSTAR Premium Welding Cable 1/0 Red 50 FT Black Male 2MPC / Black Female 2MPC (TSWC10RD50-BKM-BKF)
- CALBRITE Conduit Clamp, Stainless Steel, 2.5 In. L (S60700SP00)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S630001S00)
- CALBRITE Conduit Clamp, Stainless Steel, 2.8 In. L (S61000SP00)
- CALBRITE Conduit Hanger, Stainless Steel, 2.3 In. L (S60700MH00)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S605002S00)
- CALBRITE Beam Clamp, 1/4 in., Brite, 1-5/32 in., SS (S60200BC00)
- RACO Parallel Clamp, Size 3/4" (2323PC)
- Calbrite Conduit Clamps & Hangers