Zoro Homepage

Flat Washer, Stainless Steel, Plain, Silver

  • Mfr # S60300WA00

  • Zoro # G2679665


product price: $0.66
/ea
Sold in multiples of 25 for $16.50

Key Features

Material
Stainless Steel
Finish
Plain
For Screw Size
3/8"
Outside Diameter
7/8 in
Minimum Thickness
0.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S60300WA00
Zoro #
G2679665
UPC #
847656005559
Country of Origin
Multiple

Dimensions

For Screw Size
3/8"
Outside Diameter
7/8 in
Minimum Thickness
0.05 in
Maximum Thickness
0.05 in
Inside Diameter
0.375 in
Conduit Size
3/8"

Details

Item
Flat Washer
Material
Stainless Steel
Finish
Plain
Standards
UL Standard
System of Measurement
Inch
Color
Silver
Application
General Purpose
Type
Flat Washer
Thickness Tolerance
+/-0.002 in
Pack Size
Small Pack
Resistance Properties
Corrosion-Resistant
Material Grade/Class
316
Dimensional Standards
UL Standard
For Use With
Screws and Studs
Material Quality Standards
ASTM

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards UL Standard, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size 3/8 in, Inside Diameter 0.375 in, Outside Diameter 7/8 in, Maximum Thickness 0.05 in, System of Measurement Inch, Minimum Thickness 0.05 in, Color Silver, Material Quality Standards ASTM, Pack Size Small Pack, Resistance Properties Corrosion-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.