Shop All Metallic Conduit
Calbrite
IMC Conduit, Non-Thread, 10ft, 1/2in, 304 SS
Mfr # S50510CT00
Zoro # G1974548
Sold in multiples of 8 for $1,159.92
Item requires special delivery charges. A $13.00 per item surcharge will be applied.
$1,159.92
Free 30-Day Returns
Key Features
- Conduit Trade Size 1/2 in
- Conduit Nominal Length 10 ft
- Length 10 ft
- Standards ANSI, UL
- Inside Dia. 21/32 in
Product Information
- Brand Calbrite
- MFR # S50510CT00
- Zoro # G1974548
- UPC # 847656000738
- Country of Origin Multiple
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 1/2 in |
Conduit Nominal Length | 10 ft |
Length | 10 ft |
Inside Dia. | 21/32 in |
Nominal Outside Dia. | 13/16 in |
Nominal Length | 10 ft |
Overall Length | 20 ft |
Trade Size | 1/2 in |
Outside Diameter | 0.81 in |
Inside Diameter | 0.66 in |
Details
Description
Medium-Wall Metal Conduit (IMC), 304 Stainless Steel, Trade Size 1/2 in, Inside Diameter 0.66 in, Outside Diameter 0.81 in, Wall Thickness 0.78 in, Nominal Length 10 ft, Conduit Type IMC Without Thread, Gray, Conduit Style Conduit, ANSI, UL, Finish Polished, Overall Length 20 ft, Includes (1) Coupling, Lighter Weight Provides Cost Savings On Installation and Shipping, Non-Threaded, Weight 12.8 lb, Wet Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Toggel Switch Operator, 22mm, Black (ZB4BD48)
- DAYTON Limit Switch, Plunger, SPDT, 10A @ 300V AC, Actuator Location: Top (12T932)
- NVENT HOFFMAN Syspend 281-Max Tubes, 3.15x4.13x20.87 (S2MT500)
- SHRINK-KON Shrink Tubing, 0.187in ID, Black, 6in, PK20 (CPO18706)
- CALBRITE EMT Conduit, 10 ft., 1/2in., 304 SS (S10510CT00)
- CALBRITE IMC Conduit, 10 ft., 3/4in., 316 SS (S70710CTWT)
- ZORO SELECT Flexible Conduit, 3/8" Trade Size, 100 ft. (5101-30-00)
- ZORO SELECT Flexible Steel Conduit, 100 ft. L (5502-30-00)
- ALLIED TUBE & CONDUIT EMT Conduit, 1-1/2 In., 10 ft. L, Steel (583237)
- ALLIED TUBE & CONDUIT EMT Conduit, 2 In., 10 ft. L, Steel (583245)
- ALLIED TUBE & CONDUIT EMT Conduit, 3/4 in Size, 10 ft L, Steel, Galvanized, Gray (583203)
- Calbrite Conduit