Shop All Conduit Clamps & Hangers
Calbrite
One Hole Conduit Strap, Stainless Steel
Mfr # S610001S00
Zoro # G1843147
product price: $5.25
/ea
Sold in multiples of 25 for $131.25
$131.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Straps
- Material Stainless Steel
- Nominal Conduit/Pipe 1"
- For Use With and Aluminum Conduits, Galvanized, Stainless Light Wall, Stainless Rigid
- Finish Polished Brite
Product Information
- Brand Calbrite
- MFR # S610001S00
- Zoro # G1843147
- UPC # 847656003067
- Country of Origin Multiple
- Category Conduit Clamps & Hangers
Dimensions
Width | 0.8" |
Length | 2.6" |
Overall Length | 2 19/32 in |
Length (Straight Wireway) | 2.6 in |
Compatible Conduit Trade Size | 1 in |
Compatible Nominal Conduit/Pipe Size | 1 in |
Overall Width | 3/4 in |
Overall Height | 1 5/16 in |
Compatible Pipe Size | 1 in |
Mounting Hole Diameter | 0.25 in |
Size | 1" |
Details
Description
Conduit & Pipe Strap Clamp, One-Hole, Compatible Pipe Size 1 in, 316 Stainless Steel, Finish Polished, Overall Length 2 19/32 in, Overall Width 3/4 in, Overall Height 1 5/16 in, Compatible Conduit Trade Size 1 in, Compatible Conduit Type IMC, Compatible Nominal Conduit/Pipe Size 1 in, Indoor/Outdoor, Mounting Hole Diameter 0.25 in, Resistance Properties Corrosion Resistant, Steel Thickness 0.08 in, Conduit Straps, Weight 0.06 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Zip Ties - 4in Long - 100 Pc Pk - Fluorescent Orange - Nylon - 18 Lbs Tensile Strength (CT504FL-OR-100)
- TRIPP LITE UPS System, 2.2 kVA, 4 Outlets, Desktop/Tower, Out: 120V AC , In:120V AC (SMART2200RM2U)
- CRYDOM Solid State Relay, 90 to 280VAC, 50A (A53TP50D)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB5AT2)
- CALBRITE Beam Clamp, 1/4 in., Brite, 1-5/32 in., SS (S60200BC00)
- CALBRITE Conduit Clamp, Stainless Steel, 2.5 In. L (S60700SP00)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S207001S00)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S607002S00)
- CALBRITE Conduit Hanger, Stainless Steel, 1.9 In. L (S20500MH00)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S205001S00)
- RACO Strap, Rgd/Imc, 1-Hole, 3/4", Steel (1333)
- Calbrite Conduit Clamps & Hangers